Rotor Clip
MSH-65ST
Series MSH Axially Assembled External ANSI Metric Retaining Ring
Item #104410891
- Series MSH Axially Assembled Retaining Ring
- 65 mm Shaft Size
- 2 mm Thick
- Carbon Steel
- Finish
description
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an ssembly in place.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Shaft Dia. | 65 mm |
| RPM Limit | 6700 rpm |
| Inch/Metric | Metric |
| Series | MSH |
| Groove Depth | 1.7 mm |
| Load Capacity of Ring | 105 kN |
| Package Type | Loose |
| Thickness | 2 mm |
| Material | Carbon Steel |
| Plating | N/A |
| Load Capacity [Max] | 22 lbs |
| Type | Axially Assembled |
| Weight | 0.0 LB |
