- Series MSH Axially Assembled Retaining Ring
- 6 mm Shaft Size
- 0.4 mm Thick
- Beryllium Copper
- Loose
description
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an ssembly in place.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Inch/Metric | Metric |
| Series | MSH |
| Thickness | 0.4 mm |
| Package Type | Loose |
| Plating | N/A |
| Load Capacity [Max] | 0.5 lbs |
| Finish | N/A |
| Load Capacity of Ring | 1.4 kN |
| RPM Limit | 70000 rpm |
| Type | Axially Assembled |
| Groove Depth | 0.15 mm |
| Material | Beryllium Copper |
| Shaft Dia. | 6 mm |
| Weight | 0.01 LB |

