Skip to content Skip to navigation menu
Series PO/POL Radially Assembled External Poodle Retaining Ring

PO-100ST ZD S

Series PO/POL Radially Assembled External Poodle Retaining Ring
Item #104409791
  • Series PO Radially Assembled Retaining Ring
  • 1.000 in Shaft Size
  • 0.078 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish
  • Stacked
+ Show More + Show Less
Series PO/POL Radially Assembled External Poodle Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PO Radially Assembled Retaining Ring
  • 1.000 in Shaft Size
  • 0.078 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish

description

  • The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Clearance Installed in Groove 1.51 in
Inch/Metric Inch
Groove Depth 0.07 in
Package Type Stacked
Material Carbon Steel
Finish Zinc Dichromate
Load Capacity [Max] 1800 lbs
Plating Zinc
Series PO
Outside Dia. 1.415 in
Limiting Speed 25000 rpm
Thickness 0.078 in
Type Radially Assembled
Shaft Dia. 1.000 in
RPM Limit 25000 rpm
Weight 0.013 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison