Series PO/POL Radially Assembled External Poodle Retaining Ring
Item #104409791
each
Series PO Radially Assembled Retaining Ring
1.000 in Shaft Size
0.078 in Thick
Carbon Steel
Zinc Dichromate Finish
description
The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
features
Radially installed into machined grooves on shafts (external)
Accommodate lower thrust loadings than axial retaining rings
Do not have lug holes: Easy to install using retaining ring applicators
Provide protruding “shoulders” for effective retention of assemblies
Economical alternative to Axially Assembled external tapered section rings
Shaft Dia.
1.000 in
Tape Rings Stack
0
Inch/Metric
Inch
Type
Radially Assembled
Thrust Groove Safety Factor of 2 Pg Lb
2600 lbf
Clearance Installed in Groove
1.51 in
Thrust Ring Safety Factor of 2.5 Pr Lb
7613 lbf
Load Capacity [Max]
1800 lbs
Series
PO
Outside Dia.
1.415 in
Edge Margin
0.14 in
RPM Limit
25000 rpm
Plating
Zinc
Thickness
0.078 in
Groove Depth
0.07 in
Material
Carbon Steel
Package Type
Loose
Finish
Zinc Dichromate
Limiting Speed
25000 rpm
Weight
0.032 LB
EAN or UPC
721717011928
We're here for you
with Service Centers across the country - We have your back