- 1" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Limiting Speed | 25000 rpm |
| Load Capacity [Max] | 1800 lbs |
| Finish | Zinc Bright |
| Thickness | 0.078 in |
| Inch/Metric | Inch |
| Outside Dia. | 1.415 in |
| Clearance Installed in Groove | 1.51 in |
| Plating | Zinc |
| Material | Carbon Steel |
| Type | Radially Assembled |
| RPM Limit | 25000 rpm |
| Shaft Dia. | 1.000 in |
| Package Type | Loose |
| Groove Depth | 0.07 in |
| Series | PO |
| Weight | 0.032 LB |
| EAN or UPC | 721717000540 |

