- Series PO Radially Assembled Retaining Ring
- 1.500 in Shaft Size
- 0.109 in Thick
- Carbon Steel
- Phosphate Finish
description
- The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Material | Carbon Steel |
| Thrust Ring Safety Factor of 2.5 Pr Lb | 15530 lbf |
| Finish | Phosphate |
| Inch/Metric | Inch |
| Package Type | Loose |
| Outside Dia. | 2.05 in |
| Groove Depth | 0.091 in |
| Thickness | 0.109 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 4800 lbf |
| Clearance Installed in Groove | 2.18 in |
| Plating | Phosphate |
| Limiting Speed | 9000 rpm |
| Edge Margin | 0.182 in |
| Type | Radially Assembled |
| Shaft Dia. | 1.500 in |
| RPM Limit | 9000 rpm |
| Series | PO |
| Load Capacity [Max] | 3800 lbs |
| Tape Rings Stack | 0 |
| Weight | 0.037 LB |
| EAN or UPC | 721717051283 |

