Skip to content Skip to navigation menu
Series PO/POL Radially Assembled External Poodle Retaining Ring

PO-18ST PA ET

Series PO/POL Radially Assembled External Poodle Retaining Ring
Item #104506178
  • Series PO Radially Assembled Retaining Ring
  • 0.188 in Shaft Size
  • 0.035 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series PO/POL Radially Assembled External Poodle Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PO Radially Assembled Retaining Ring
  • 0.188 in Shaft Size
  • 0.035 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Clearance Installed in Groove 0.42 in
Plating Phosphate
Thickness 0.035 in
Groove Depth 0.02 in
Material Carbon Steel
Finish Phosphate
Type Radially Assembled
Load Capacity [Max] 270 lbs
Outside Dia. 0.4 in
Limiting Speed 80000 rpm
Inch/Metric Inch
Series PO
Shaft Dia. 0.188 in
Package Type Loose
RPM Limit 80000 rpm
Length of Stack 8.75 in
Weight 0.001 LB
EAN or UPC 721717029404
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison