- Series PO Radially Assembled Retaining Ring
- 0.188 in Shaft Size
- 0.035 in Thick
- Carbon Steel
- Phosphate Finish
description
- The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Limiting Speed | 80000 rpm |
| RPM Limit | 80000 rpm |
| Groove Depth | 0.02 in |
| Outside Dia. | 0.4 in |
| Type | Radially Assembled |
| Package Type | Stacked |
| Series | PO |
| Shaft Dia. | 0.188 in |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Load Capacity [Max] | 270 lbs |
| Clearance Installed in Groove | 0.42 in |
| Length of Stack | 8.75 in |
| Finish | Phosphate |
| Thickness | 0.035 in |
| Weight | 0.039 LB |
| EAN or UPC | 721717006665 |

