Skip to content Skip to navigation menu
Series PO/POL Radially Assembled External Poodle Retaining Ring

PO-18ST PA

Series PO/POL Radially Assembled External Poodle Retaining Ring
Item #101605365
  • Series PO Radially Assembled Retaining Ring
  • 0.188 in Shaft Size
  • 0.035 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series PO/POL Radially Assembled External Poodle Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PO Radially Assembled Retaining Ring
  • 0.188 in Shaft Size
  • 0.035 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Plating Phosphate
Load Capacity [Max] 270 lbs
Thrust Ring Safety Factor of 2.5 Pr Lb 609 lbf
Tape Length of Stack 8.75 in
Shaft Dia. 0.188 in
Package Type Loose
Limiting Speed 80000 rpm
Tape Rings Stack 250
Outside Dia. 0.4 in
Thickness 0.035 in
Finish Phosphate
Clearance Installed in Groove 0.42 in
Inch/Metric Inch
Material Carbon Steel
Edge Margin 0.04 in
Thrust Groove Safety Factor of 2 Pg Lb 130 lbf
Type Radially Assembled
Length of Stack 8.75 in
Series PO
Tape Width 5/8 in
Groove Depth 0.02 in
RPM Limit 80000 rpm
Weight 0.015 LB
EAN or UPC 721717018217
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison