- 1/4" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Series | PO |
| Clearance Installed in Groove | 0.52 in |
| Outside Dia. | 0.482 in |
| Package Type | Loose |
| Thickness | 0.035 in |
| Groove Depth | 0.02 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Load Capacity [Max] | 310 lbs |
| Length of Stack | 6.3 in |
| Plating | N/A |
| Shaft Dia. | 0.250 in |
| Finish | None |
| RPM Limit | 65000 rpm |
| Limiting Speed | 65000 rpm |
| Weight | 0.023 LB |
| EAN or UPC | 721717030158 |

