Skip to content Skip to navigation menu
Series PO/POL Radially Assembled External Poodle Retaining Ring

PO-31ST ZD

Series PO/POL Radially Assembled External Poodle Retaining Ring
Item #101469168
  • Series PO Radially Assembled Retaining Ring
  • 0.312 in Shaft Size
  • 0.042 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish
  • Loose
+ Show More + Show Less
Series PO/POL Radially Assembled External Poodle Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PO Radially Assembled Retaining Ring
  • 0.312 in Shaft Size
  • 0.042 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish

description

  • The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Thickness 0.042 in
Type Radially Assembled
Length of Stack 6.3 in
Series PO
Package Type Loose
Shaft Dia. 0.312 in
Plating Zinc
Limiting Speed 65000 rpm
Inch/Metric Inch
Clearance Installed in Groove 0.63 in
RPM Limit 65000 rpm
Finish Zinc Dichromate
Outside Dia. 0.588 in
Material Carbon Steel
Groove Depth 0.02 in
Load Capacity [Max] 400 lbs
Weight 0.029 LB
EAN or UPC 721717023358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison