- Series PO Radially Assembled Retaining Ring
- 0.375 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Phosphate Finish
description
- The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Length of Stack | 6.3 in |
| Shaft Dia. | 0.375 in |
| Inch/Metric | Inch |
| Series | PO |
| Package Type | Loose |
| Plating | Phosphate |
| Limiting Speed | 65000 rpm |
| RPM Limit | 65000 rpm |
| Clearance Installed in Groove | 0.72 in |
| Thickness | 0.042 in |
| Outside Dia. | 0.68 in |
| Type | Radially Assembled |
| Load Capacity [Max] | 430 lbs |
| Groove Depth | 0.022 in |
| Finish | Phosphate |
| Material | Carbon Steel |
| Weight | 0.028 LB |
| EAN or UPC | 721717019825 |

