Skip to content Skip to navigation menu
Series PO/POL Radially Assembled External Poodle Retaining Ring

PO-43ST PA

Series PO/POL Radially Assembled External Poodle Retaining Ring
Item #101469283
  • Series PO Radially Assembled Retaining Ring
  • 0.438 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series PO/POL Radially Assembled External Poodle Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PO Radially Assembled Retaining Ring
  • 0.438 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Inch/Metric Inch
Package Type Loose
RPM Limit 60000 rpm
Series PO
Groove Depth 0.024 in
Load Capacity [Max] 600 lbs
Plating Phosphate
Outside Dia. 0.752 in
Type Radially Assembled
Limiting Speed 60000 rpm
Length of Stack 7.5 in
Finish Phosphate
Shaft Dia. 0.438 in
Thickness 0.05 in
Clearance Installed in Groove 0.79 in
Material Carbon Steel
Weight 0.039 LB
EAN or UPC 721717012710
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison