- Series PO Radially Assembled Retaining Ring
- 0.625 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Phosphate Finish
description
- The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Package Type | Loose |
| Shaft Dia. | 0.625 in |
| Thickness | 0.05 in |
| Load Capacity [Max] | 720 lbs |
| Finish | Phosphate |
| Tape Length of Stack | 7.5 in |
| Groove Depth | 0.047 in |
| Length of Stack | 7.5 in |
| Inch/Metric | Inch |
| Type | Radially Assembled |
| Series | PO |
| Edge Margin | 0.094 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1100 lbf |
| Tape Width | 1 1/2 in |
| Tape Rings Stack | 150 |
| Outside Dia. | 0.966 in |
| Limiting Speed | 45000 rpm |
| Thrust Ring Safety Factor of 2.5 Pr Lb | 3045 lbf |
| Plating | Phosphate |
| Clearance Installed in Groove | 1.03 in |
| Material | Carbon Steel |
| RPM Limit | 45000 rpm |
| Weight | 0.023 LB |
| EAN or UPC | 721717020234 |

