Skip to content Skip to navigation menu
Series PO/POL Radially Assembled External Poodle Retaining Ring

PO-75ST.050ZD

Series PO/POL Radially Assembled External Poodle Retaining Ring
Item #101600766
  • Series PO Radially Assembled Retaining Ring
  • 0.750 in Shaft Size
  • 0.050 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish
  • Loose
+ Show More + Show Less
Series PO/POL Radially Assembled External Poodle Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PO Radially Assembled Retaining Ring
  • 0.750 in Shaft Size
  • 0.050 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish

description

  • The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Outside Dia. 1.095 in
RPM Limit 38000 rpm
Plating Zinc
Load Capacity [Max] 1000 lbs
Finish Zinc Dichromate
Limiting Speed 38000 rpm
Groove Depth 0.059 in
Inch/Metric Inch
Thickness 0.050 in
Type Radially Assembled
Length of Stack 7.44 in
Shaft Dia. 0.750 in
Package Type Loose
Series PO
Material Carbon Steel
Clearance Installed in Groove 1.17 in
Weight 0.006 LB
EAN or UPC 721717033685
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison