Skip to content Skip to navigation menu
Series PO/POL Radially Assembled External Poodle Retaining Ring

PO-75ST PA

Series PO/POL Radially Assembled External Poodle Retaining Ring
Item #101463197
  • Series PO Radially Assembled Retaining Ring
  • 0.750 in Shaft Size
  • 0.062 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series PO/POL Radially Assembled External Poodle Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PO Radially Assembled Retaining Ring
  • 0.750 in Shaft Size
  • 0.062 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • The PO ring features wide “ears” (resembling those of a poodle dog, thus the name) which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Clearance Installed in Groove 1.17 in
Type Radially Assembled
Groove Depth 0.059 in
Plating Phosphate
Thickness 0.062 in
Limiting Speed 38000 rpm
Material Carbon Steel
RPM Limit 38000 rpm
Shaft Dia. 0.750 in
Series PO
Load Capacity [Max] 1000 lbs
Package Type Loose
Inch/Metric Inch
Finish Phosphate
Outside Dia. 1.095 in
Length of Stack 7.44 in
Weight 0.032 LB
EAN or UPC 721717000915
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison