Skip to content Skip to navigation menu
Series RE Radially Assembled External Reinforced Retaining Ring

RE-21ST PA S

Series RE Radially Assembled External Reinforced Retaining Ring
Item #101600769
  • Series RE Radially Assembled Retaining Ring
  • 0.219 in Shaft Size
  • 0.025 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Stacked
+ Show More + Show Less
Series RE Radially Assembled External Reinforced Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series RE Radially Assembled Retaining Ring
  • 0.219 in Shaft Size
  • 0.025 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Limiting Speed 43000 rpm
Thickness 0.025 in
Load Capacity [Max] 220 lbs
Package Type Stacked
Length of Stack 6.25 in
Tape Width 1 in
Clearance Installed in Groove 0.46 in
Edge Margin 0.031 in
Groove Depth 0.015 in
Tape Rings Stack 250
Plating Phosphate
Type Radially Assembled
Material Carbon Steel
Thrust Ring Safety Factor of 3 Pr Lb 223 lbf
Series RE
Outside Dia. 0.446 in
Thrust Groove Safety Factor of 2 Pg Lb 50 lbf
RPM Limit 43000 rpm
Inch/Metric Inch
Tape Length of Stack 6.25 in
Shaft Dia. 0.219 in
Finish Phosphate
Weight 0.013 LB
EAN or UPC 721717002438
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison