- 1/4" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Series | RE |
| Finish | None |
| Tape Length of Stack | 6.25 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Package Type | Loose |
| Limiting Speed | 38000 rpm |
| Thrust Ring Safety Factor of 3 Pr Lb | 254 lbf |
| Thickness | 0.025 in |
| Load Capacity [Max] | 250 lbs |
| Clearance Installed in Groove | 0.53 in |
| Plating | N/A |
| Outside Dia. | 0.516 in |
| RPM Limit | 38000 rpm |
| Type | Radially Assembled |
| Edge Margin | 0.04 in |
| Length of Stack | 6.25 in |
| Tape Rings Stack | 250 |
| Inch/Metric | Inch |
| Tape Width | 1 in |
| Groove Depth | 0.02 in |
| Shaft Dia. | 0.250 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 75 lbf |
| Weight | 0.019 LB |
| EAN or UPC | 721717007143 |

