Skip to content Skip to navigation menu
Series RE Radially Assembled External Reinforced Retaining Ring

RE-37ST PA S

Series RE Radially Assembled External Reinforced Retaining Ring
Item #101598295
  • Series RE Radially Assembled Retaining Ring
  • 0.375 in Shaft Size
  • 0.035 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Stacked
+ Show More + Show Less
Series RE Radially Assembled External Reinforced Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series RE Radially Assembled Retaining Ring
  • 0.375 in Shaft Size
  • 0.035 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Clearance Installed in Groove 0.68 in
Package Type Stacked
RPM Limit 28000 rpm
Series RE
Tape Width 1.25 in
Shaft Dia. 0.375 in
Tape Length of Stack 8.75 in
Length of Stack 8.75 in
Edge Margin 0.072 in
Material Carbon Steel
Inch/Metric Inch
Finish Phosphate
Outside Dia. 0.66 in
Type Radially Assembled
Thrust Ring Safety Factor of 3 Pr Lb 528 lbf
Load Capacity [Max] 520 lbs
Plating Phosphate
Limiting Speed 28000 rpm
Thrust Groove Safety Factor of 2 Pg Lb 190 lbf
Tape Rings Stack 250
Groove Depth 0.036 in
Thickness 0.035 in
Weight 0.004 LB
EAN or UPC 721717027684
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison