- 7/16" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Load Capacity [Max] | 600 lbs |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Type | Radially Assembled |
| Package Type | Loose |
| Thickness | 0.035 in |
| Series | RE |
| Limiting Speed | 24000 rpm |
| Shaft Dia. | 0.438 in |
| Outside Dia. | 0.746 in |
| Clearance Installed in Groove | 0.77 in |
| Inch/Metric | Inch |
| Finish | None |
| Groove Depth | 0.047 in |
| Plating | N/A |
| Length of Stack | 8.75 in |
| Weight | 0.02 LB |
| EAN or UPC | 721717008140 |

