- Standard Internal Retaining Ring Pliers
- for Internal Rings with sizes 3/8" to 9/16" Housing Diameter
- 45° Tip Angle
- 0.038" Tip Diameter
description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
features
- High carbon
- Heat-treated steel
- Stop and return springs
- Air-cushioned handles
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Clearance Width | 7/8 in |
| Closed Length Standard Tip | 5.5 in |
| Clearance Length | 1 7/8 in |
| Plier Tip Diameter | 0.038 in |
| Pliers Closed Width | 1 7/8 in |
| Series HO, BHO, VHO Ring Size Range | -37 to -56 |
| Plier Type | Internal |
| Size Range | Internal Rings: 3/8 in to 9/16 in Housing Diameter |
| Tip Angle | 45 ° |
| Tip Length | 9/32 in |
| Series HOI Ring Size Range | -75 to -100 |
| Weight | 0.25 LB |
| EAN or UPC | 721717024164 |

