- Ratchet Pliers for Internal Retaining Rings
- for Rings with sizes 6 1/4" to 10.0" Diameter
- 0.150" Tip Diameter
- Pliers and Plier tips must be ordered together to be usable
- Tips to Order: Std. Tips RP-71001R, 45° Tips RP-71451R, 90° Tips RP-71901R
description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
applications
- Retaining rings up to 10" diameter
features
- Spring-loaded mechanisms compress or expand large rings through gradual steps
- Pliers lock at desired size without continued pressure on the handles
| Clearance Width | 1 3/4 in |
| Plier Type | Internal |
| Clearance Length | 4 5/16 in |
| Tip Length | 1 5/32 in |
| Tips to Order | Std. Tips RP-71001R, 45° Tips RP-71451R, 90° Tips RP-71901R |
| Series SH, BSH, VSH Ring Size Range | -354 to -650 |
| Plier Tip Diameter | 0.150 in |
| Series SHR Ring Size Range | -193 to -200 |
| Tip Angle | N/A |
| Series SHI Ring Size Range | -350 to -393 |
| Closed Length Standard Tip | 28 in |
| Size Range | Internal Rings: 6 1/4 in to 10.0 in Housing Diameter |
| Pliers Closed Width | 6 1/2 in |
| Weight | 0.1 LB |
| EAN or UPC | 721717213285 |

