- Convertible Retaining Ring Pliers
- for Internal Rings with sizes 3/8" to 7/16" Housing Diameter
- External Rings: 1/4" to .60" Shaft Diameter
- -1° Tip Angle
- 0.038" Tip Diameter
description
- Convert quickly and easily from internal to external pliers and back again
features
- Cost effective
- Handle a variety of applications with a minimum number of tools
| Tip Angle | -1 ° |
| Series HO, BHO, VHO Ring Size Range | -37 to -43 |
| Series HOI Ring Size Range | -75 to -100 |
| Tip Length | 9/32 in |
| Closed Length Standard Tip | 5.625 in |
| Plier Type | Convertible |
| Plier Tip Diameter | 0.038 in |
| Clearance Width | 1 3/16 in |
| Size Range | External Rings: 1/4 in to .60 in Shaft Diameter, Internal Rings: 3/8 in to 7/16 in Housing Diameter |
| Pliers Closed Width | Set for Internal Rings: 1 3/4 in Set for Externalrings: 2 9/16 in |
| Clearance Length | 1 5/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717022009 |

