- Ratchet Pliers for External Retaining Rings
- for Rings with sizes 6 3/4" to 9 1/2" Diameter
- 0.170" Tip Diameter
- Pliers and Plier tips must be ordered together to be usable
- Tips to Order: Std. Tips RP-68001R, 45° Tips RP-68451R, 90° Tips RP-68901R
description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
applications
- Retaining rings up to 10" diameter
features
- Spring-loaded mechanisms compress or expand large rings through gradual steps
- Pliers lock at desired size without continued pressure on the handles
| Tips to Order | Std. Tips RP-68001R, 45° Tips RP-68451R, 90° Tips RP-68901R |
| Size Range | External Rings: 6 3/4 in to 9 1/2 in Shaft Diameter |
| Pliers Closed Width | 14 in |
| Clearance Width | 2 1/2 in |
| Tip Length | 1 5/32 in |
| Plier Tip Diameter | 0.170 in |
| Clearance Length | 4 7/8 in |
| Tip Angle | N/A |
| Closed Length Standard Tip | 18.25 in |
| Series SH, BSH, VSH Ring Size Range | -675 to -950 |
| Plier Type | External |
| Weight | 3.5 LB |
| EAN or UPC | 721717213292 |

