- Standard External Retaining Ring Pliers
- for External Rings with sizes 3/16" to 15/64" Shaft Diameter
- -1° Tip Angle
- 0.023" Tip Diameter
features
- High carbon
- Heat-treated steel
- Stop and return springs
- Air-cushioned handles
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Plier Type | External |
| Tip Angle | -1 ° |
| Tip Length | 7/32 in |
| Clearance Length | 1 1/8 in |
| Plier Tip Diameter | 0.023 in |
| Series SH, BSH, VSH Ring Size Range | 18 to 23 |
| Size Range | External Rings: 3/16 in to 15/64 in Shaft Diameter |
| Clearance Width | 1/2 in |
| Closed Length Standard Tip | 5.277778 in |
| Pliers Closed Width | 1 1/2 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717006504 |

