- Standard External Retaining Ring Pliers
- for External Rings with sizes 1/4" to 43/64" Shaft Diameter
- -1° Tip Angle
- 0.038" Tip Diameter
features
- High carbon
- Heat-treated steel
- Stop and return springs
- Air-cushioned handles
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Pliers Closed Width | 2 1/2 in |
| Plier Type | External |
| Tip Angle | -1 ° |
| Clearance Length | 2 in |
| Series SHR Ring Size Range | 39 to 47 |
| Plier Tip Diameter | 0.038 in |
| Clearance Width | 1 in |
| Closed Length Standard Tip | 5.5 in |
| Series SH, BSH, VSH Ring Size Range | 25 to 66 |
| Tip Length | 9/32 in |
| Series SHI Ring Size Range | 50 to 78 |
| Size Range | External Rings: 1/4 in to 43/64 in Shaft Diameter |
| Weight | 0.25 LB |
| EAN or UPC | 721717021590 |

