- Standard External Retaining Ring Pliers
- for External Rings with sizes 1/4" to 43/64" Shaft Diameter
- 90° Tip Angle
- 0.038" Tip Diameter
description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
features
- Stop and return springs for problem-free installation and removal of retaining rings
- Air-cushioned handles
| Tip Angle | 90 ° |
| Size Range | External Rings: 1/4 in to 43/64 in Shaft Diameter |
| Series SH, BSH, VSH Ring Size Range | -25 to -66 |
| Plier Type | External |
| Series SHI Ring Size Range | -50 to -78 |
| Plier Tip Diameter | 0.038 in |
| Closed Length Standard Tip | 5.5 in |
| Series SHR Ring Size Range | -39 to -47 |
| Pliers Closed Width | 2 in |
| Tip Length | 9/32 in |
| Clearance Length | 2 in |
| Clearance Width | 1 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717019009 |

