- Ratchet Pliers for Internal Retaining Rings
- for Internal Rings with sizes 1 13/16" to 4.0" Housing Diameter, with appropriate tips
- Pliers and Plier tips must be ordered together to be usable
features
- For 1 3/16" to 2 1/2" rings: standard tips RP-5021R, 45° tips RP-5023R, 90° tips RP-5024R
- For 2 7/16" to 3" rings: standard tips RP-5005R, 45° tips RP-5007R, 90° tips RP-5008R
- For 3 1/16" to 4" rings: standard tips RP-5009R, 45° tips RP-5012R, 90° tips RP-5013R
| Tip Angle | N/A |
| Clearance Length | 3 13/32 in |
| Clearance Width | 1 3/8 in |
| Plier Type | Internal |
| Pliers Closed Width | 3 in |
| Size Range | Internal Rings: 1 13/16 in to 4.0 in Housing Diameter, with appropriate tips |
| Tip Length | 15/32 in |
| Closed Length Standard Tip | 10.625 in |
| Plier Tip Diameter | Tips RP-5021R, RP-5023R, RP-5024R=.093, Tips RP-5005R, RP-5007R, RP-5008R=.108, Tips RP-5009R, RP-5012R, RP-5013R=.120 |
| Weight | 0.8 LB |
| EAN or UPC | 721717025420 |

