- Ratchet Pliers for External Retaining Rings
- for Rings with sizes 1 1/2" to 3 3/4" Diameter
- 0.120" Tip Diameter
- Pliers and Plier tips must be ordered together to be usable
- Tips to Order: Std. Tips RP-5009R, 45° Tips RP-5012R, 90° Tips RP-5013R
description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
applications
- Retaining rings up to 10" diameter
features
- Spring-loaded mechanisms compress or expand large rings through gradual steps
- Pliers lock at desired size without continued pressure on the handles
| Plier Type | External |
| Tips to Order | Std. Tips RP-5009R, 45° Tips RP-5012R, 90° Tips RP-5013R |
| Pliers Closed Width | 4 11/32 in |
| Clearance Width | 1 3/8 in |
| Clearance Length | 3 3/8 in |
| Tip Angle | N/A |
| Closed Length Standard Tip | 10.625 in |
| Tip Length | 15/32 in |
| Series SHR Ring Size Range | -106 to -137 |
| Size Range | External Rings: 1 1/2 in to 3 3/4 in Shaft Diameter |
| Plier Tip Diameter | 0.120 in |
| Weight | 0.8 LB |
| EAN or UPC | 721717016923 |

