- Standard Internal Retaining Ring Pliers
- for Internal Rings with sizes 1 1/16" to 1 3/4" Housing Diameter
- 90° Tip Angle
- 0.070" Tip Diameter
description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
features
- High carbon
- Heat-treated steel
- Stop and return springs
- Air-cushioned handles
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Plier Tip Diameter | 0.070 in |
| Closed Length Standard Tip | 6.4375 in |
| Size Range | Internal Rings: 1 1/16 in to 1 3/4 in Housing Diameter |
| Clearance Width | 7/8 in |
| Plier Type | Internal |
| Tip Angle | 90 ° |
| Tip Length | 11/32 in |
| Series HO, BHO, VHO Ring Size Range | -106 to -075 |
| Clearance Length | 2 1/8 in |
| Series HOI Ring Size Range | -143 to -200 |
| Pliers Closed Width | 2 1/4 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717017876 |

