- Convertible Retaining Ring Pliers
- for Internal Rings with sizes 1 1/16" to 1 3/4in Housing Diameter
- External Rings: 15/16" to 1 7/16" Shaft Diameter
- -1° Tip Angle
- 0.070" Tip Diameter
description
- Convert quickly and easily from internal to external pliers and back again
features
- Cost effective
- Handle a variety of applications with a minimum number of tools
| Closed Length Standard Tip | 7.875 in |
| Series SHF Ring Size Range | -43 to -75 |
| Series SH, BSH, VSH Ring Size Range | -93 to -143 |
| Clearance Length | 1 7/8 in |
| Tip Angle | -1 ° |
| Tip Length | 11/32 in |
| Plier Type | Convertible |
| Series HOI Ring Size Range | -143 to -200 |
| Pliers Closed Width | Set for Internal Rings/ 3 5/16 in Set for External Rings/ 3 15/16 in |
| Series HO, BHO, VHO Ring Size Range | -106 to -175 |
| Series SHR Ring Size Range | -75 to -98 |
| Clearance Width | Set for Internal Rings/ 1 7/16 in Set for External Rings/ 1 11/16 in |
| Size Range | External Rings: 15/16 in to 1 7/16 in Shaft Diameter |
| Series SHI Ring Size Range | -106 to -200 |
| Plier Tip Diameter | 0.070 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717018545 |

