| Series SHF Ring Size Range | -43 to -75 |
| Series SHR Ring Size Range | -75 to -98 |
| Tip Length | 11/32 in |
| Use With | For Convertible Pliers / Internal Ring Series |
| Series SHI Ring Size Range | -106 to -200 |
| Tip Diameter | 0.07 in |
| Tip Angle | 90 ° |
| Series HO, BHO, VHO Ring Size Range | -106 to -175 |
| Series HOI Ring Size Range | -143 to -200 |
| Series SH, BSH, VSH Ring Size Range | -93 to -143 |
| Weight | 0.25 LB |
| EAN or UPC | 721717026045 |

