- Standard External Retaining Ring Pliers
- for External Rings with sizes 15/16" to 1 7/16" Shaft Diameter
- -1° Tip Angle
- 0.070" Tip Diameter
features
- High carbon
- Heat-treated steel
- Stop and return springs
- Air-cushioned handles
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Tip Length | 11/32 in |
| Tip Angle | -1 ° |
| Size Range | External Rings: 0 to 1 in Shaft Diameter |
| Plier Tip Diameter | 0.070 in |
| Series SHI Ring Size Range | 106 to 200 |
| Closed Length Standard Tip | 7 in |
| Plier Type | External |
| Pliers Closed Width | 2 7/8 in |
| Series SH, BSH, VSH Ring Size Range | 93 to 143 |
| Series SHR Ring Size Range | 75 to 98 |
| Clearance Width | 1 in |
| Clearance Length | 2 3/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717010907 |

