- Standard External Retaining Ring Pliers
- for External Rings with sizes 15/16" to 1 7/16" Shaft Diameter
- 90° Tip Angle
- 0.070" Tip Diameter
description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
features
- Stop and return springs for problem-free installation and removal of retaining rings
- Air-cushioned handles
| Plier Type | External |
| Clearance Length | 2 3/8 in |
| Clearance Width | 1 in |
| Series SH, BSH, VSH Ring Size Range | -93 to -143 |
| Tip Angle | 90 ° |
| Use With | For External Pliers |
| Tip Length | 11/32 in |
| Closed Length Standard Tip | 7 in |
| Size Range | External Rings: 0 to 1 in Shaft Diameter |
| Series SHI Ring Size Range | -106 to -200 |
| Series SHR Ring Size Range | -75 to -98 |
| Plier Tip Diameter | 0.070 in |
| Pliers Closed Width | 2 7/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717023310 |

