- Standard Internal Retaining Ring Pliers
- for Internal Rings with sizes 1 13/16" to 3.0" Housing Diameter
- -1° Tip Angle
- 0.090" Tip Diameter
features
- High carbon
- Heat-treated steel
- Stop and return springs
- Air-cushioned handles
| Tip Angle | -1 ° |
| Closed Length Standard Tip | 9 in |
| Tip Length | 7/16 in |
| Plier Type | Internal |
| Clearance Length | 2 3/4 in |
| Series HO, BHO, VHO Ring Size Range | 181 to 300 |
| Plier Tip Diameter | 0.090 in |
| Pliers Closed Width | 2 1/4 in |
| Series HOI Ring Size Range | 206 to 300 |
| Size Range | Internal Rings: 1 13/16 in to 3.0 in Housing Diameter |
| Clearance Width | 1 1/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717034309 |

