- Tips for Ratchet Pliers
- For Pliers: RP-27R/Internal
- Size Range for Rings:2 7/16" to 3.0"
- -1° Tip Angle
- 0.108" Tip Diameter
| Size Range for Standard Rings | 2 7/16 in to 3.0 in |
| Tip Angle | -1 ° |
| For Pliers | RP-27R/Internal |
| Tip Diameter | 0.108 in |
| Series HO, BHO, VHO Ring Size Range | -244 to -300 |
| Series HOI Ring Size Range | -262 to -300 |
| Tip Length | 15/32 in |
| Weight | 0.1 LB |
| EAN or UPC | 721717204900 |

