- Tips for Ratchet Pliers
- For Pliers: RP-27R/Internal
- Size Range for Rings:3 1/16" to 4.0"
- 45° Tip Angle
- 0.120" Tip Diameter
| Tip Angle | 45 ° |
| Series SHI Ring Size Range | -215 to -325 |
| Series HO, BHO, VHO Ring Size Range | -306 to -400 |
| Size Range for Standard Rings | 3 1/16 in to 4.0 in |
| For Pliers | RP-27R/Internal |
| Series HOI Ring Size Range | -315 to -400 |
| Tip Diameter | 0.12 in |
| Tip Length | 15/32 in |
| Series SH, BSH, VSH Ring Size Range | -150 to -375 |
| Weight | 0.1 LB |
| EAN or UPC | 721717027424 |

