- Tips for Ratchet Pliers
- For Pliers: RP-27R/Internal, RP-28R/External
- Size Range for Rings:1 3/16" to 2 3/8"
- 90° Tip Angle
- 0.093" Tip Diameter
| Tip Diameter | 0.093 in |
| For Pliers | RP-27R/Internal, 28R/External |
| Tip Length | 15/32 in |
| Series HO, BHO, VHO Ring Size Range | -181 to -237 |
| Size Range for Standard Rings | 1 3/16 in to 2 3/8 in |
| Tip Angle | 90 ° |
| Series SHR Ring Size Range | -106 to -137 |
| Series HOI Ring Size Range | -206 to -250 |
| Weight | 0.1 LB |
| EAN or UPC | 721717008263 |

