- Standard External Retaining Ring Pliers
- for External Rings with sizes 1 1/2" to 3 1/2" Shaft Diameter
- -1° Tip Angle
- 0.115" Tip Diameter
features
- High carbon
- Heat-treated steel
- Stop and return springs
- Air-cushioned handles
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Plier Type | External |
| Closed Length Standard Tip | 9.125 in |
| Size Range | External Rings: 1 1/2 in to 3 1/2 in Shaft Diameter |
| Tip Length | 7/16 in |
| Plier Tip Diameter | 0.115 in |
| Series SHI Ring Size Range | 215 to 334 |
| Tip Angle | -1 ° |
| Clearance Width | 1 1/4 in |
| Clearance Length | 3 1/16 in |
| Series SH, BSH, VSH Ring Size Range | 150 to 350 |
| Pliers Closed Width | 4 1/4 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717001141 |

