- Standard External Retaining Ring Pliers
- for External Rings with sizes 1 1/2" to 3 1/2" Shaft Diameter
- 45° Tip Angle
- 0.115" Tip Diameter
description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
features
- Stop and return springs for problem-free installation and removal of retaining rings
- Air-cushioned handles
| Pliers Closed Width | 4 1/4 in |
| Clearance Width | 1 1/4 in |
| Size Range | External Rings: 1 1/2 in to 3 1/2 in Shaft Diameter |
| Closed Length Standard Tip | 9.125 in |
| Tip Angle | 45 ° |
| Plier Tip Diameter | 0.115 in |
| Series SHI Ring Size Range | -215 to -334 |
| Clearance Length | 3 1/16 in |
| Series SH, BSH, VSH Ring Size Range | -150 to -350 |
| Plier Type | External |
| Tip Length | 7/16 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717018651 |

