- Tips for Ratchet Pliers
- For Pliers: RP-1100/ Internal
- Size Range for Rings:6 1/4" to 1"
- 45° Tip Angle
- 0.150" Tip Diameter
| Tip Diameter | 0.15 in |
| Tip Angle | 45 ° |
| Tip Length | 1 5/32 in |
| For Pliers | RP-1100/ Internal |
| Size Range for Standard Rings | 6 1/4 in to 1 in |
| Series HO, BHO, VHO Ring Size Range | -625 to -1000 |
| Weight | 0.1 LB |
| EAN or UPC | 721717056745 |

