- Tips for Ratchet Pliers
- For Pliers: RP-900/ Internal, RP-1000/ External
- Size Range for Rings:3 1/16" to 6 1/2"
- -1° Tip Angle
- 0.120" Tip Diameter
| Series SH, BSH, VSH Ring Size Range | -354 to -650 |
| Tip Length | 1/2 in |
| For Pliers | RP-900/ Internal, P-1000/ External |
| Tip Angle | -1 ° |
| Series SHR Ring Size Range | -193 to -200 |
| Series HO, BHO, VHO Ring Size Range | -306 to -600 |
| Size Range for Standard Rings | 3 1/16 in to 6 1/2 in |
| Series HOI Ring Size Range | -315 to -400 |
| Tip Diameter | 0.12 in |
| Series SHI Ring Size Range | -350 to -393 |
| Weight | 0.1 LB |
| EAN or UPC | 721717072868 |

