- Ratchet Pliers for Internal Retaining Rings
- for Rings with sizes 3 1/16" to 6.0" Diameter
- 0.120" Tip Diameter
- Pliers and Plier tips must be ordered together to be usable
- Tips to Order: Std. Tips RP-7801R, 45° Tips RP-7845R, 90° Tips RP-7890R
description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
applications
- Retaining rings up to 10" diameter
features
- Spring-loaded mechanisms compress or expand large rings through gradual steps
- Pliers lock at desired size without continued pressure on the handles
| Clearance Width | 1 3/4 in |
| Series HOI Ring Size Range | -315 to -400 |
| Size Range | Internal Rings: 3 1/16 in to 6.0 in Housing Diameter |
| Plier Type | Internal |
| Pliers Closed Width | 3 7/8 in |
| Tips to Order | Std. Tips RP-7801R, 45° Tips RP-7845R, 90° Tips RP-7890R |
| Tip Angle | N/A |
| Closed Length Standard Tip | 16 in |
| Tip Length | 1/2 in |
| Series HO, BHO, VHO Ring Size Range | -306 to -600 |
| Plier Tip Diameter | 0.120 in |
| Clearance Length | 3 1/2 in |
| Weight | 0.5 LB |
| EAN or UPC | 721717152560 |

