- Standard External Retaining Ring Pliers
- for Self Locking, External Rings with sizes 3/16" to 1/4" Shaft Diameter
- 45° Tip Angle
- 0.047" Tip Diameter
description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
features
- Stop and return springs for problem-free installation and removal of retaining rings
- Air-cushioned handles
| Clearance Width | 3/4 in |
| Clearance Length | 1 1/16 in |
| Tip Angle | 45 ° |
| Tip Length | N/A |
| Pliers Closed Width | 2 5/8 in |
| Closed Length Standard Tip | 5.0625 in |
| Size Range | Self Locking, External Rings: 3/16 in to 1/4 in Shaft Diameter |
| Plier Tip Diameter | 0.047 in |
| Plier Type | External |
| Series SHF Ring Size Range | -18 to -25 |
| Weight | 0.25 LB |
| EAN or UPC | 721717111352 |

