Rotor Clip
RPK-12
218 Piece Metric Internal Retaining Ring Assortment
Item #102037331
-
Pre-Packed Quantities
- 218 Piece Metric Retaining Ring Assortment
- 10 mm to 25 mm Ring Size Range
- DHO Series
- Carbon Spring Steel
description
- Internal metric size rings made from spring steel with black phosphate finish.
features
- Tapered design
- Used to maintain constant pressure to prevent slippage
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Axles, gears and bearings inside machinery housing
- Meets DIN 472
| Material | Spring Steel |
| Inch/Metric | Metric |
| Total Pieces | 218 |
| Ring Size Range | 10 mm to 25 mm |
| Series | DHO |
| Type | Internal |
| Weight | 0.1 LB |
| EAN or UPC | 721717280010 |
-
Pre-Packed Quantities

