- 300 Piece External Retaining Ring Assortment
- 1/4" to 1 1/4" Ring Size Range
- SH Series
- Carbon Spring Steel
description
- External, spring steel snap rings used to retain pulleys, gears or wheels on shafts.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type | External |
| Ring Size Range | 1/4 in to 1 1/4 in |
| Inch/Metric | Inch |
| Material | Spring Steel |
| Total Pieces | 300 |
| Series | SH |
| Weight | 0.1 LB |
| EAN or UPC | 721717280034 |
-
Pre-Packed Quantities


