- 150 Piece Internal Retaining Ring Assortment
- 1/2" to 1 1/4" Ring Size Range
- HO Series
- Carbon Spring Steel
description
- Internal rings made from zinc-plated spring steel have a tapered design and maintain constant pressure to prevent slippage of axles, gears and bearings inside machinery housing.
| Inch/Metric | Inch |
| Total Pieces | 150 |
| Ring Size Range | 1/2 in to 1 3/4 in |
| Series | HO |
| Type | Internal |
| Material | Spring Steel |
| Weight | 0.1 LB |
| EAN or UPC | 721717280041 |
-
Pre-Packed Quantities


