- Standard Internal Retaining Ring Pliers
- for Internal Rings with sizes 5/8" to 1.023" Housing Diameter
- -1° Tip Angle
- 0.047" Tip Diameter
features
- High carbon
- Heat-treated steel
- Stop and return springs
- Air-cushioned handles
| Plier Tip Diameter | 0.047 in |
| Pliers Closed Width | 1 7/8 in |
| Size Range | Internal Rings: 5/8 in to 1.023 in Housing Diameter |
| Clearance Width | 7/8 in |
| Closed Length Standard Tip | 5.5 in |
| Clearance Length | 1 7/8 in |
| Plier Type | Internal |
| Tip Angle | -1 ° |
| Series HOI Ring Size Range | 106 to 137 |
| Series HO, BHO, VHO Ring Size Range | 62 to 102 |
| Tip Length | 9/32 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717017661 |

