- Standard External Retaining Ring Pliers
- for External Rings with sizes 11/16" to 7/8" Shaft Diameter
- 90° Tip Angle
- 0.047" Tip Diameter
description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
features
- Stop and return springs for problem-free installation and removal of retaining rings
- Air-cushioned handles
| Plier Tip Diameter | 0.047 in |
| Clearance Width | 1 in |
| Series SH, BSH, VSH Ring Size Range | -68 to -87 |
| Clearance Length | 2 in |
| Series SHR Ring Size Range | -50 to -66 |
| Series SHI Ring Size Range | -81 to -100 |
| Closed Length Standard Tip | 5.5 in |
| Plier Type | External |
| Tip Length | 9/32 in |
| Size Range | External Rings: 0 to 1 in Shaft Diameter |
| Tip Angle | 90 ° |
| Pliers Closed Width | 2 1/2 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717008058 |

