- 1 3/8" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Inch/Metric | Inch |
| Series | SE |
| Thickness | 0.062 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Limiting Speed | 4000 rpm |
| Shaft Dia. | 1.375 in |
| Plating | N/A |
| Finish | None |
| Outside Dia. | 1.875 in |
| Type | Radially Assembled |
| Clearance Installed in Groove | 1.92 in |
| Package Type | Loose |
| Load Capacity [Max] | 60 lbs |
| Groove Depth | 0.072 in |
| Weight | 0.036 LB |
| EAN or UPC | 721717119297 |

